*CVR* FAC E PLATE SCRW MABL
*CVR* FAC E PLATE SCRW MABL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Fits overflow faceplates
- 2" Screw
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Component Type:
- Screw
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trim Ring:
- No
- Type:
- J504-MBK
- UPC:
- 020111062155