This product requires certification to purchase.

*CVR* Lead Law Compliant 1/2 IPSX3/8 OD 1/4 TURN VL

JACLO

*CVR* Lead Law Compliant 1/2 IPSX3/8 OD 1/4 TURN VL

  • Fast #
  • Part #J619-72-SG
  • Item #2134302
  • Manufacturer Part #619-72-SG
3.2 out of 5 Customer Rating
Brand image
JACLO

*CVR* Lead Law Compliant 1/2 IPSX3/8 OD 1/4 TURN VL

  • Fast #
  • Part #J619-72-SG
  • Item #2134302
  • Manufacturer Part #619-72-SG
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Complete Toilet Supply Kit
  • Kit contains: (1) Quarter Turn Straight Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 619(1) 20" Copper Supply Tube P/N 772(1) Escutcheon P/N 741 (ULB P/N 6015)(1) 1/2" Brass Nipple P/N 801-12.4
  • (1) Quarter Turn Straight Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 619
  • (1) 20" Copper Supply Tube P/N 772
  • (1) Escutcheon P/N 741 (ULB P/N 6015)
  • (1) 1/2" Brass Nipple P/N 801-12.4
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
End Connection 1:
Threaded
End Connection 2:
OD Tube
End Connections:
Threaded x OD Tube
Fitting Size 1:
1/2
Fitting Size 2:
3/8
Fitting Sizes:
1/2 in x 3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20
Material:
Copper, Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111011320
Water Supply Connector Type:
Toilet