*CVR* Lead Law Compliant 1/2IPSX3/8 OD COMP VLV CP
*CVR* Lead Law Compliant 1/2IPSX3/8 OD COMP VLV CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete Toilet Supply Kit
- Kit contains: (1) Quarter Turn Straight Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Oval Handle P/N 619-8(1) 20" Copper Supply Tube P/N 772(1) Escutcheon P/N 741 (ULB P/N 6015)(1) 1/2" Brass Nipple P/N 801-12.4
- (1) Quarter Turn Straight Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Oval Handle P/N 619-8
- (1) 20" Copper Supply Tube P/N 772
- (1) Escutcheon P/N 741 (ULB P/N 6015)
- (1) 1/2" Brass Nipple P/N 801-12.4
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- J619-8-72-PCH
- UPC:
- 020111959479