This product requires certification to purchase.

*CVR* Lead Law Compliant 1/2SW TX3/8OD VLV KITW/SG

JACLO

*CVR* Lead Law Compliant 1/2SW TX3/8OD VLV KITW/SG

  • Fast #
  • Part #J629-4-62-SG
  • Item #3856212
  • Manufacturer Part #629-4-62-SG
3.4 out of 5 Customer Rating
Brand image
JACLO

*CVR* Lead Law Compliant 1/2SW TX3/8OD VLV KITW/SG

  • Fast #
  • Part #J629-4-62-SG
  • Item #3856212
  • Manufacturer Part #629-4-62-SG
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Complete Faucet Supply Kit
  • Kit contains:(2) Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Contempo Cross Handle P/N 629-4(2) 20" Copper Supply Tubes P/N 662(2) Bell Escutcheons P/N 7116
  • (2) Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Contempo Cross Handle P/N 629-4
  • (2) 20" Copper Supply Tubes P/N 662
  • (2) Bell Escutcheons P/N 7116
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
End Connection 1:
Sweat
End Connection 2:
OD Tube
End Connections:
Sweat x OD Tube
Fitting Size 1:
1/2
Fitting Size 2:
3/8
Fitting Sizes:
1/2 in x 3/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111990304
Water Supply Connector Type:
Sink