*CVR* Lead Law Compliant 3/8 IPSX3/8 OD 1/4 TURN VL
*CVR* Lead Law Compliant 3/8 IPSX3/8 OD 1/4 TURN VL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete Faucet Supply Kit
- Kit contains:(2) Quarter Turn Straight Pattern 3/8" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 618(2) 20" Copper Supply Tubes P/N 662(2) Escutcheons P/N 740 (ULB P/N 6015)(2) 3/8" Brass Nipples P/N 801-38.4
- (2) Quarter Turn Straight Pattern 3/8" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 618
- (2) 20" Copper Supply Tubes P/N 662
- (2) Escutcheons P/N 740 (ULB P/N 6015)
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- End Connection 1:
- Threaded
- End Connection 2:
- OD Tube
- End Connections:
- Threaded x OD Tube
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111008504
- Water Supply Connector Type:
- Sink