*CVR* Lead Law Compliant 3/8FEX3/8OD VLV KIT W/ ORB
*CVR* Lead Law Compliant 3/8FEX3/8OD VLV KIT W/ ORB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Complete Toilet Supply Kit
- Kit contains: (1) Quarter Turn Angle Pattern 3/8" IPS x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 615-2(1) 20" Copper Supply Tube P/N 772(1) Escutcheon P/N 740 (ULB P/N 6015)(1) 3/8" Brass Nipple P/N 801-38.4
- (1) Quarter Turn Angle Pattern 3/8" IPS x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 615-2
- (1) 20" Copper Supply Tube P/N 772
- (1) Escutcheon P/N 740 (ULB P/N 6015)
- (1) 3/8" Brass Nipple P/N 801-38.4
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- FIPT
- End Connection 2:
- OD Tube
- End Connections:
- FIPT x OD Tube
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111995941
- Water Supply Connector Type:
- Toilet