This product requires certification to purchase.

*CVR* Lead Law Compliant 3/8ODX3/8OD VLV KIT W/ SB

JACLO

*CVR* Lead Law Compliant 3/8ODX3/8OD VLV KIT W/ SB

  • Fast #
  • Part #J618-8-62-SB
  • Item #3848076
  • Manufacturer Part #618-8-62-SB
3.3 out of 5 Customer Rating
Brand image
JACLO

*CVR* Lead Law Compliant 3/8ODX3/8OD VLV KIT W/ SB

  • Fast #
  • Part #J618-8-62-SB
  • Item #3848076
  • Manufacturer Part #618-8-62-SB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Complete Faucet Supply Kit
  • Kit contains: (2) Quarter Turn Straight Pattern 3/8" IPS x 3/8" O.D. Supply Valve with Oval Handle P/N 618-8(2) 20" Copper Supply Tubes P/N 662(2) Escutcheons P/N 740 (ULB P/N 6015)(2) 3/8" Brass Nipples P/N 801-38.4
  • (2) Quarter Turn Straight Pattern 3/8" IPS x 3/8" O.D. Supply Valve with Oval Handle P/N 618-8
  • (2) 20" Copper Supply Tubes P/N 662
  • (2) Escutcheons P/N 740 (ULB P/N 6015)
  • (2) 3/8" Brass Nipples P/N 801-38.4
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
End Connection 1:
OD Tube
End Connection 2:
Threaded
End Connections:
OD Tube x Threaded
Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Sizes:
3/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Rigid:
Yes
Type:
J618-8-62-SB
UPC:
020111992551
Water Supply Connector Type:
Sink