This product requires certification to purchase.

*CVR* Lead Law Compliant 5/8ODX3/8OD VLV KIT RDSB

JACLO

*CVR* Lead Law Compliant 5/8ODX3/8OD VLV KIT RDSB

  • Fast #
  • Part #J621-2-72CT-SB
  • Item #3848678
  • Manufacturer Part #621-2-72CT-SB
5 out of 5 Customer Rating
Brand image
JACLO

*CVR* Lead Law Compliant 5/8ODX3/8OD VLV KIT RDSB

  • Fast #
  • Part #J621-2-72CT-SB
  • Item #3848678
  • Manufacturer Part #621-2-72CT-SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Complete Toilet Supply Kit
  • Kit contains: (1) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 621-2(1) 20" Copper Supply Tubes P/N 772(1) Bell Escutcheon P/N 7116(1) Cover Tube P/N 579
  • (1) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 621-2
  • (1) 20" Copper Supply Tubes P/N 772
  • (1) Bell Escutcheon P/N 7116
  • (1) Cover Tube P/N 579
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
End Connection 1:
OD Compression
End Connection 2:
OD Tube
End Connections:
OD Compression x OD Tube
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Rigid:
No
UPC:
020111079382
Water Supply Connector Type:
Toilet