This product requires certification to purchase.

*CVR* LF 1/2FEX3/8OD VLV KIT W/ CP

JACLO

*CVR* LF 1/2FEX3/8OD VLV KIT W/ CP

  • Fast #
  • Part #J616-8-72-PCH
  • Item #3855339
  • Manufacturer Part #616-8-72-PCH
3.3 out of 5 Customer Rating
Brand image
JACLO

*CVR* LF 1/2FEX3/8OD VLV KIT W/ CP

  • Fast #
  • Part #J616-8-72-PCH
  • Item #3855339
  • Manufacturer Part #616-8-72-PCH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Complete Toilet Supply Kit
  • Kit contains: One Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Oval Handle P/N 616-8One 20" Copper Supply Tube P/N 772One Escutcheon P/N 741 (ULB P/N 6015)One 1/2" Brass Nipple P/N 801-12.4
  • One Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Oval Handle P/N 616-8
  • One 20" Copper Supply Tube P/N 772
  • One Escutcheon P/N 741 (ULB P/N 6015)
  • (1) 1/2" Brass Nipple P/N 801-12.4
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FIPT
End Connection 2:
OD Tube
End Connections:
FIPT x OD Tube
Fitting Size 1:
1/2
Fitting Size 2:
3/8
Fitting Sizes:
1/2 in x 3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Rigid:
No
UPC:
020111997631
Water Supply Connector Type:
Toilet