*CVR* LF 3/8 IPSX4 BRS NIP PB
*CVR* LF 3/8 IPSX4 BRS NIP PB
Product Details
Product Details
- IPS 3/8" x 4" length Brass Nipple
- Escutcheons sold separately
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Nipple
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111000652
- Width:
- 3/8