*CVR* LFA 3/8X20 BASIN SPLY TUBE S
*CVR* LFA 3/8X20 BASIN SPLY TUBE S
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Use with 3/8" O.D. supply valves
-
Lead Law Compliant
Documents
Specifications
- Color Finish Name:
- Satin Gold
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20
- Material:
- Copper
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Rigid:
- No
- Type:
- J662-SG
- UPC:
- 020111003318
- Water Supply Connector Type:
- Sink