This product requires certification to purchase.

*CVR* LFN 1/2SWTX3/8OD VLV KIT

JACLO

*CVR* LFN 1/2SWTX3/8OD VLV KIT

  • Fast #
  • Part #J629-62-CB
  • Item #7075911
  • Manufacturer Part #629-62-CB
3.7 out of 5 Customer Rating
Brand image
JACLO

*CVR* LFN 1/2SWTX3/8OD VLV KIT

  • Fast #
  • Part #J629-62-CB
  • Item #7075911
  • Manufacturer Part #629-62-CB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete Faucet Supply Kit
  • Kit contains:(2) Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 629(2) 20" Copper Supply Tubes P/N 662(2) Bell Escutcheons P/N 7116
  • (2) Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 629
  • (2) 20" Copper Supply Tubes P/N 662
  • (2) Bell Escutcheons P/N 7116
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Caramel Bronze
End Connection 1:
Sweat
End Connection 2:
OD Tube
End Connections:
Sweat x OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Lead Law Compliance Level:
Compliant Not Certified
Length:
20 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Rigid:
No
UPC:
020111870545
Water Supply Connector Type:
Sink