This product requires certification to purchase.

*CVR* LFNP 1/2 IPS 90 DEG ELL SC

JACLO

*CVR* LFNP 1/2 IPS 90 DEG ELL SC

  • Fast #
  • Part #J16301-12-SC
  • Item #3829330
  • Manufacturer Part #16301-12-SC
4.5 out of 5 Customer Rating
Brand image
JACLO

*CVR* LFNP 1/2 IPS 90 DEG ELL SC

  • Fast #
  • Part #J16301-12-SC
  • Item #3829330
  • Manufacturer Part #16301-12-SC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 1/2" NPT fits IPS 90° Elbow
  • All brass
  • Fully polished & finished
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Elbow
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111065965