This product requires certification to purchase.

*CVR* LFNP 3/4 IPSX30 DROP PEWT

JACLO

*CVR* LFNP 3/4 IPSX30 DROP PEWT

  • Fast #
  • Part #J801-34.30-PEW
  • Item #3853227
  • Manufacturer Part #801-34.30-PEW
3.7 out of 5 Customer Rating
Brand image
JACLO

*CVR* LFNP 3/4 IPSX30 DROP PEWT

  • Fast #
  • Part #J801-34.30-PEW
  • Item #3853227
  • Manufacturer Part #801-34.30-PEW
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Brass vertical drop ceiling shower arm
  • 3/4" IPS x 30" length
  • 3/4" escutcheons sold separately
  • All custom lengths available. Contact JACLO for pricing & availability
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Pewter
Diameter:
3/4
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Faucet Part Type:
Shower Arm
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
30
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111966187