This product requires certification to purchase.

*CVR* MBK 11/2 DBL OFFS MABL

JACLO

*CVR* MBK 11/2 DBL OFFS MABL

  • Fast #
  • Part #J2486-MBK
  • Item #3839145
  • Manufacturer Part #2486-MBK
4 out of 5 Customer Rating
Brand image
JACLO

*CVR* MBK 11/2 DBL OFFS MABL

  • Fast #
  • Part #J2486-MBK
  • Item #3839145
  • Manufacturer Part #2486-MBK
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use when sink drain and trap are not aligned
  • 1 &frac12" O.D. Double Offset
  • All solid brass nuts with washers
  • Fully polished and plated
  • 17 Gauge
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
1-1/2 in
Gauge (metal):
17 ga
Length:
10 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111034640