This product requires certification to purchase.

*CVR* RND L&T TUB WST 19IN-26

JACLO

*CVR* RND L&T TUB WST 19IN-26

  • Fast #
  • Part #J358-513-SC
  • Item #4902430
  • Manufacturer Part #358-513-SC
4.9 out of 5 Customer Rating
Brand image
JACLO

*CVR* RND L&T TUB WST 19IN-26

  • Fast #
  • Part #J358-513-SC
  • Item #4902430
  • Manufacturer Part #358-513-SC
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • FITS MOST MANUFACTURERS' TUBS 17”-26” DEEP
  • 10” SHOE LENGTH
  • 1 1/2" IPS course thread brass Gerber style shoe & tee
  • Brass no hole round decorative faceplate
  • Lift & turn drain plug
  • 1 1/2" O.D. 17 gauge brass tubing
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Drain Body Material:
Brass
Gauge (metal):
17
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Thread Type:
Coarse
Tub Depth:
26
Type:
J358-513-SC
UPC:
020111480331