*CVR* SN 41/2 SNAP IN F/SN
*CVR* SN 41/2 SNAP IN F/SN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 1/2" Diameter
- 3" center to center prongs
- Fits Fiat drains
- No screws required
- Snap in design
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 4-1/2
- Drain Component Type:
- Strainer
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UPC:
- 020111960802