*CVR* TRAD RND W/LEV
*CVR* TRAD RND W/LEV
Product Details
Product Details
- All brass construction
- Moving lever up and down controls the volume of water and turns water on and off
- Rotating the handle left and right controls the water temperature
- Requires rough valve J-PBV
- Lever trim is ADA compliant
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Caramel Bronze
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trim Only:
- Yes
- Type:
- JA234-TRIM-CB
- UPC:
- 020111138997