*CVR* TRIP LVR DRN KIT HVY BRS STRN
*CVR* TRIP LVR DRN KIT HVY BRS STRN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy brass strainer body with strainer and screw
- 1½" IPS coarse thread body
- Fits Gerber, JACLO and most other manufacturers
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Body Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Thread Size:
- 1-1/2
- Thread Type:
- Coarse
- Type:
- JH61-BB-8-ACU
- UPC:
- 020111205187