*CVR* VB 1/2IPSX3/8OD CLST KIT
*CVR* VB 1/2IPSX3/8OD CLST KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete Toilet Supply Kit
- Kit contains: (1) Quarter Turn Straight Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 619(1) 20" Copper Supply Tube P/N 772(1) Escutcheon P/N 741 (ULB P/N 6015)(1) 1/2" Brass Nipple P/N 801-12.4
- (1) Quarter Turn Straight Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 619
- (1) 20" Copper Supply Tube P/N 772
- (1) Escutcheon P/N 741 (ULB P/N 6015)
- (1) 1/2" Brass Nipple P/N 801-12.4
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- End Connection 1:
- Threaded
- End Connection 2:
- OD Tube
- End Connections:
- Threaded x OD Tube
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- Length:
- 20
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Rigid:
- No
- Type:
- J619-72-VB
- UPC:
- 020111358593
- Water Supply Connector Type:
- Toilet