*CVR* VB 1/2SWTX3/8OD VLV KIT-OVL
*CVR* VB 1/2SWTX3/8OD VLV KIT-OVL
Product Details
Product Details
- Complete Faucet Supply Kit
- Kit contains:(2) Quarter Turn Straight Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Oval Handle P/N 631-8(2) 20" Copper Supply Tubes P/N 662(2) Bell Escutcheons P/N 7116
- (2) Quarter Turn Straight Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Oval Handle P/N 631-8
- (2) 20" Copper Supply Tubes P/N 662
- (2) Bell Escutcheons P/N 7116
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20
- Material:
- Copper
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111371400
- Water Supply Connector Type:
- Sink