This product requires certification to purchase.

*CVR* VB 3/8FEX3/8OD VLV KIT W/ OVA

JACLO

*CVR* VB 3/8FEX3/8OD VLV KIT W/ OVA

  • Fast #
  • Part #J618-8-72-VB
  • Item #4775020
  • Manufacturer Part #618-8-72-VB
4.2 out of 5 Customer Rating
Brand image
JACLO

*CVR* VB 3/8FEX3/8OD VLV KIT W/ OVA

  • Fast #
  • Part #J618-8-72-VB
  • Item #4775020
  • Manufacturer Part #618-8-72-VB
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Complete Toilet Supply Kit
  • Kit contains: (1) Quarter Turn Straight Pattern 3/8" IPS x 3/8" O.D. Supply Valve with Oval Handle P/N 618-8(1) 20" Copper Supply Tube P/N 772(1) Escutcheon P/N 740 (ULB P/N 6015)(1) 3/8" Brass Nipple P/N 801-38.4
  • (1) Quarter Turn Straight Pattern 3/8" IPS x 3/8" O.D. Supply Valve with Oval Handle P/N 618-8
  • (1) 20" Copper Supply Tube P/N 772
  • (1) Escutcheon P/N 740 (ULB P/N 6015)
  • (1) 3/8" Brass Nipple P/N 801-38.4
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Vintage Bronze
End Connection 1:
FIPT
End Connection 2:
OD Tube
End Connections:
FIPT x OD Tube
Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Sizes:
3/8 in
Length:
20
Material:
Copper, Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111356919
Water Supply Connector Type:
Toilet