*CVR* VB 4 1/4 SNAP SHR DRN PLT
*CVR* VB 4 1/4 SNAP SHR DRN PLT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- 4 1/4" Diameter
- 2 7/8" prong to prong
- Fits JACLO 86560 and 86562, IPS, Casper, Zurn, Oatey and Mountain MT237 drain
- No screws required
- Snap in design
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- Diameter:
- 4-1/4
- Drain Component Type:
- Strainer
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UPC:
- 020111366604