This product requires certification to purchase.

*CVR* VB X-DEEP DISP FLG W/ STRN

JACLO

*CVR* VB X-DEEP DISP FLG W/ STRN

  • Fast #
  • Part #J2833-VB
  • Item #4775968
  • Manufacturer Part #2833-VB
4.3 out of 5 Customer Rating
Brand image
JACLO

*CVR* VB X-DEEP DISP FLG W/ STRN

  • Fast #
  • Part #J2833-VB
  • Item #4775968
  • Manufacturer Part #2833-VB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easy installation
  • Positive seal stopper
  • Brass construction
  • For continuous feed disposals only
  • Fits fireclay farm sinks up to 2" thick
  • Fits concrete farm sinks up to 2" thick
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Vintage Bronze
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Type:
J2833-VB
UPC:
020111477331