This product requires certification to purchase.

*CVR* WH 1/2IPSX4 BRS NIP

JACLO

*CVR* WH 1/2IPSX4 BRS NIP

  • Fast #
  • Part #J801-12.4-WH
  • Item #4776808
  • Manufacturer Part #801-12.4-WH
4.7 out of 5 Customer Rating
Brand image
JACLO

*CVR* WH 1/2IPSX4 BRS NIP

  • Fast #
  • Part #J801-12.4-WH
  • Item #4776808
  • Manufacturer Part #801-12.4-WH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Can be used as a Brass Nipple for supply valves or Brass vertical drop ceiling nipple shower arm
  • 1/2" IPS x 4" length
  • 1/2" escutcheons sold separately
  • All custom lengths available. Contact JACLO for pricing & availability
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
4
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111374944