*NLA *CVR* 17GA FULLY POL TOE CNTL
*NLA *CVR* 17GA FULLY POL TOE CNTL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- FITS MOST MANUFACTURERS' TUBS 17”-26” DEEP
- 10” SHOE LENGTH
- 1 1/2" IPS course thread brass Gerber style shoe & tee
- 2 screw blank faceplate with toe control stopper
- Push down stopper with internal spring loaded mechanism for easy use
- 1 1/2" OD 17 gauge brass tubing
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Body Material:
- Brass
- Gauge (metal):
- 17
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Thread Size:
- 1-1/2
- Thread Type:
- Coarse
- Type:
- J366-PN
- UPC:
- 020111213427