1/2 in. Bell Escutcheon in Matte Black
1/2 in. Bell Escutcheon in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits 1/2" Cover tube for 1/2" Copper Pipe
- I.D. 1 1/16"
- For use with 578 & 579 cover tubes
Documents
Specifications
- Brand Model Compatibility:
- 578 and 579 Cover Tubes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Style:
- Bell
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1-1/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UL Listed:
- No
- UPC:
- 020111984068