This product requires certification to purchase.

1/2 in. FIPT X 3/8 in. OD Valve Kit in Matte Black

JACLO

1/2 in. FIPT X 3/8 in. OD Valve Kit in Matte Black

  • Fast #
  • Part #J616-8-62-MBK
  • Item #3850845
  • Manufacturer Part #616-8-62-MBK
4 out of 5 Customer Rating
Brand image
JACLO

1/2 in. FIPT X 3/8 in. OD Valve Kit in Matte Black

  • Fast #
  • Part #J616-8-62-MBK
  • Item #3850845
  • Manufacturer Part #616-8-62-MBK
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Complete Faucet Supply Kit
  • Kit contains:(2) Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Oval Handle P/N 616-8(2) 20" Copper Supply Tubes P/N 662(2) Escutcheons P/N 741 (ULB P/N 6015)(2) 1/2" Brass Nipples P/N 801-12.4
  • (2) Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Oval Handle P/N 616-8
  • (2) 20" Copper Supply Tubes P/N 662
  • (2) Escutcheons P/N 741 (ULB P/N 6015)
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
FIPT
End Connection 2:
OD Tube
End Connections:
FIPT x OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Rigid:
No
UPC:
020111990038
Water Supply Connector Type:
Sink