1/2 in. FPT Connection Pressure Balancing Valve
1/2 in. FPT Connection Pressure Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure balance valve mixes hot & cold water
- Anti-scald protection
- Rotating the handle counter clockwise turns on the water & controls the water temperature
- Built in diverter for diverting between multiple devices (for example, diverting between a showerhead and a handshower)
- Ceramic cartridge
- NPT 1/2" female ports
Specifications
- Built-in Stops:
- No
- Cartridge Type:
- Ceramic Disc
- Connection Type:
- FPT
- Faucet Valve Type:
- Pressure Balancing, Diverter
- Flow Rate:
- 5.2 gpm
- Height:
- 5-1/8 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111856884
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 5-3/16 in