1/2 in. IPS X 3/8 in. OD Valve Kit in Satin Nickel
1/2 in. IPS X 3/8 in. OD Valve Kit in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Angle pattern IPS x <sup>3</sup>/<sub>8</sub>" O.D. quarter turn ball valve
- <sup>1</sup>/<sub>2</sub>" IPS inlet x <sup>3</sup>/<sub>8</sub>" O.D. outlet
- All brass body and stem
- White Porcelain button available - "H", "C" & plain for standard cross handle only"
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- SSSLDP20
- UPC:
- 020111000294