This product requires certification to purchase.

1/2 in. NPT Rough In Valve for Contempo Wall Faucet

JACLO

1/2 in. NPT Rough In Valve for Contempo Wall Faucet

  • Fast #
  • Part #J5550-RGH
  • Item #3846297
  • Manufacturer Part #5550-RGH
3.6 out of 5 Customer Rating
Brand image
JACLO

1/2 in. NPT Rough In Valve for Contempo Wall Faucet

  • Fast #
  • Part #J5550-RGH
  • Item #3846297
  • Manufacturer Part #5550-RGH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Required Rough for two handle wall faucet trim
  • 1/2" NPT Hot inlet, 1/2" NPT Cold inlet
  • 8 1/16" center to center
  • Allows up to 13 GPM
  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Type:
J5550-RGH
UPC:
020111462160
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve