This product requires certification to purchase.

1/2 in. X 2-1/2 in. Shower Arm and Escutcheon in Satin Brass

JACLO

1/2 in. X 2-1/2 in. Shower Arm and Escutcheon in Satin Brass

  • Fast #
  • Part #J6010-SB
  • Item #3844873
  • Manufacturer Part #6010-SB
4.4 out of 5 Customer Rating
Brand image
JACLO

1/2 in. X 2-1/2 in. Shower Arm and Escutcheon in Satin Brass

  • Fast #
  • Part #J6010-SB
  • Item #3844873
  • Manufacturer Part #6010-SB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2 1/2" Diameter multi fit brass escutcheon
  • Supplied with three O-rings to fit: -1/2" IPS wall & ceiling drop nipples -1/2" shower arms -Cover tubes 578- & 579- -629- & 631- series valves
  • Decorative design
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111099175