This product requires certification to purchase.

1/2 in. X 36 in. Brass Shower Arm Extension in Caramel Bronze

JACLO

1/2 in. X 36 in. Brass Shower Arm Extension in Caramel Bronze

  • Fast #
  • Part #J801-12.36-CB
  • Item #4904180
  • Manufacturer Part #801-12.36-CB
5 out of 5 Customer Rating
Brand image
JACLO

1/2 in. X 36 in. Brass Shower Arm Extension in Caramel Bronze

  • Fast #
  • Part #J801-12.36-CB
  • Item #4904180
  • Manufacturer Part #801-12.36-CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass vertical drop ceiling shower arm
  • 1/2" IPS x 36" length
  • 1/2" escutcheons sold separately
  • All custom lengths available. Contact JACLO for pricing & availability
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Caramel Bronze
Diameter:
1/2
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Length:
36
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111893537
WaterSense Labeled:
No