This product requires certification to purchase.

1/2 x 12 in. Vertical Drop Ceiling Nipple in Polished Chrome

JACLO

1/2 x 12 in. Vertical Drop Ceiling Nipple in Polished Chrome

  • Fast #
  • Part #J801-12.12-PCH
  • Item #3836832
  • Manufacturer Part #801-12.12-PCH
4 out of 5 Customer Rating
Brand image
JACLO

1/2 x 12 in. Vertical Drop Ceiling Nipple in Polished Chrome

  • Fast #
  • Part #J801-12.12-PCH
  • Item #3836832
  • Manufacturer Part #801-12.12-PCH
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass vertical drop ceiling shower arm
  • IPS 1/2" x 12" length
  • Escutcheons 1/2" sold separately
  • All custom lengths available. Contact JACLO for pricing & availability
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Nipple
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Vertical Mount
Length:
12 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111030277
WaterSense Labeled:
No
Width:
1/2 in