1/2 x 3/8 in. Copper Sweat x OD Quarter Turn Ceramic Disc Angle Pattern Faucet Supply Valve Kit with Lever Handle in Polished Chrome
1/2 x 3/8 in. Copper Sweat x OD Quarter Turn Ceramic Disc Angle Pattern Faucet Supply Valve Kit with Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete Faucet Supply Kit
- Kit contains:
- Two Quarter Turn Ceramic Disc Angle Pattern 1/2" Copper (Sweat fit) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 316-L
- Two 20" Copper Supply Tubes P/N 662
- Two Bell Escutcheons P/N 7116
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Material:
- Copper
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Rigid:
- No
- UPC:
- 020111104015
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No