This product requires certification to purchase.

1/2 x 3/8 in. Sweat x OD Angle Pattern Faucet Supply Kit in Satin Nickel

JACLO

1/2 x 3/8 in. Sweat x OD Angle Pattern Faucet Supply Kit in Satin Nickel

  • Fast #
  • Part #J316-L-62-SN
  • Item #4905722
  • Manufacturer Part #316-L-62-SN
5 out of 5 Customer Rating
Brand image
JACLO

1/2 x 3/8 in. Sweat x OD Angle Pattern Faucet Supply Kit in Satin Nickel

  • Fast #
  • Part #J316-L-62-SN
  • Item #4905722
  • Manufacturer Part #316-L-62-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete Faucet Supply Kit
  • Kit contains:
  • (2) Quarter Turn Ceramic Disc Angle Pattern 1/2" Copper (Sweat fit) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 316-L
  • (2) 20" Copper Supply Tubes P/N 662
  • (2) Bell Escutcheons P/N 7116
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
Sweat
End Connection 2:
OD Tube
End Connections:
Sweat x OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20 in
NSF Certified:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Rigid:
No
UPC:
020111104107
Water Supply Connector Type:
Sink