This product requires certification to purchase.

1/2 x12 in. Brass Threaded Nipple in Polished Nickel

JACLO

1/2 x12 in. Brass Threaded Nipple in Polished Nickel

  • Fast #
  • Part #J801-12.12-PN
  • Item #3852464
  • Manufacturer Part #801-12.12-PN
5 out of 5 Customer Rating
Brand image
JACLO

1/2 x12 in. Brass Threaded Nipple in Polished Nickel

  • Fast #
  • Part #J801-12.12-PN
  • Item #3852464
  • Manufacturer Part #801-12.12-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Brass vertical drop ceiling shower arm
  • IPS 1/2" x 12" length
  • Escutcheons 1/2" sold separately
  • All custom lengths available. Contact JACLO for pricing & availability
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Faucet Part Type:
Nipple
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Vertical Mount
Length:
12
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111098444