This product requires certification to purchase.

1-1/2 in. Brass P-Trap in Satin Gold

JACLO

1-1/2 in. Brass P-Trap in Satin Gold

  • Fast #
  • Part #J272-SG
  • Item #3370815
  • Manufacturer Part #272-SG
3.4 out of 5 Customer Rating
Brand image
JACLO

1-1/2 in. Brass P-Trap in Satin Gold

  • Fast #
  • Part #J272-SG
  • Item #3370815
  • Manufacturer Part #272-SG
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, WA
    Pick Up  Not Available
    Not available in WA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in WA

Product Details

Product Details

  • New England & Massachusetts 17 gauge P Trap
  • Fits 1 1/2" & 1 1/4" drains, extension tubes & tailpieces
  • Complete cover tube, 768- round box high pattern escutcheon & PVC adapter
  • Solid brass nuts, Fully polished & plated
  • Optional 272-CTXL- 15" cover tube sold separately for use when longer length is required
  • Requires Certification

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Gauge (metal):
17
Height:
5-1/2
Length:
12
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Trap Material:
Brass
Trap Size:
1-1/2
UPC:
020111984242