1-1/2 in. Brass P-Trap in Unlacquered Brass
1-1/2 in. Brass P-Trap in Unlacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- P trap 1 1/2" 17 gauge with round box escutcheon & clean out plug
- Fits 1 1/2" or 1 1/4" drains, extension tubes & tailpieces
- All solid brass nuts, fully polished & plated
Documents
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Gauge (metal):
- 17
- Height:
- 6-1/2
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trap Material:
- Brass
- Trap Size:
- 1-1/2
- UPC:
- 020111065477