1-1/2 in. Brass Sink Trap in Polished Chrome
1-1/2 in. Brass Sink Trap in Polished Chrome
Package Quantity Info:
Each: 1 Case: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Decorative round lavatory trap
- Wall outlet 1 1/2" x 1 1/4" inlet
- All brass Fully polished & plated
- Complements majority of collections
- Extension wall tubes available
Specifications
- Cleanout:
- No
- Color Finish Name:
- Polished Chrome
- Height:
- 7-3/4 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- UPC:
- 020111474743
- Width:
- 15 in