1-1/2 in. Brass Sink Trap in Satin Gold
1-1/2 in. Brass Sink Trap in Satin Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Decorative round lavatory trap
- 11/2" wall outlet x 11/4" inlet
- All brass fully polished & plated
- Complements majority of collections
- Extension wall tubes available
Specifications
- Color Finish Name:
- Satin Gold
- Length:
- 15
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trap Material:
- Brass
- Trap Size:
- 1-1/2
- UPC:
- 020111474828
- Width:
- 15