This product requires certification to purchase.

1-1/2 in. Brass Sink Trap in Satin Nickel

JACLO

1-1/2 in. Brass Sink Trap in Satin Nickel

  • Fast #
  • Part #J271-SN
  • Item #4908608
  • Manufacturer Part #271-SN
5 out of 5 Customer Rating
Brand image
JACLO

1-1/2 in. Brass Sink Trap in Satin Nickel

  • Fast #
  • Part #J271-SN
  • Item #4908608
  • Manufacturer Part #271-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Decorative square lavatory trap
  • Wall Outlet 1 1/2" x 1 1/4" Inlet
  • All brass Fully polished & plated
  • Complements Cubix collection
  • Extension wall tubes available
  • Requires Certification

Specifications

Color Finish Name:
Satin Nickel
Height:
6
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Trap Size:
1-1/2
UPC:
020111089251
Width:
14-1/4