1-1/2 in. P-Trap with Bell Flange
1-1/2 in. P-Trap with Bell Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 11/2" 17 gauge "P" trap with round box escutcheon & extra long wall bend
- Fits 11/2" or 11/4" drains, extension tubes & tailpieces
- All solid brass nuts, fully polished & plated
- 15" wall bend can be cut to required length
- For longer wall bend: 253WB24
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- J253XXL-PB
- UPC:
- 020111042270