This product requires certification to purchase.

1-1/2 x 12 in. Slip-Joint Extension Tube

JACLO

1-1/2 x 12 in. Slip-Joint Extension Tube

  • Fast #
  • Part #J417-PB
  • Item #2136237
  • Manufacturer Part #417-PB
3.1 out of 5 Customer Rating
Brand image
JACLO

1-1/2 x 12 in. Slip-Joint Extension Tube

  • Fast #
  • Part #J417-PB
  • Item #2136237
  • Manufacturer Part #417-PB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Slip joint pattern extension tube
  • Slip joint extension 1 1/4" or 1 1/2" O.D. x 12" 17 gauge
  • Extends length of drain tailpiece or wall bend on tubular P traps up to 12"
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
End Connection 1:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
12 in
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111017261