1-1/4 in. Brass Sink Trap in Caramel Bronze
1-1/4 in. Brass Sink Trap in Caramel Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- All brass fully polished & plated
- Complements majority of collections
- Extension wall tubes available
- Decorative round lavatory trap
Specifications
- Color Finish Name:
- Caramel Bronze
- Height:
- 7-3/4
- Trap Material:
- Brass
- Trap Size:
- 1-1/4
- UPC:
- 020111954726
- Width:
- 15