1-1/4 in. Brass Sink Trap in Polished Chrome
1-1/4 in. Brass Sink Trap in Polished Chrome
Package Quantity Info:
Each: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extra long wall bend
- Fully polished and plated
- Replaces 254
- Complements majority of collections
- Extension wall tubes available
Specifications
- Cleanout:
- No
- Color Finish Name:
- Polished Chrome
- Gauge (metal):
- 17
- Height:
- 7-3/4
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trap Material:
- Brass
- Trap Size:
- 1-1/4
- UPC:
- 020111905872
- Width:
- 15