1-1/4 in. Brass Sink Trap in Polished Chrome
1-1/4 in. Brass Sink Trap in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Decorative square lavatory trap
- Wall Outlet 1 1/4 inch x 1 1/4 inch Inlet
- All brass Fully polished & plated
- Complements Cubix collection
- Extension wall tubes available
Specifications
- Color Finish Name:
- Polished Chrome
- Height:
- 6
- IAPMO Listed:
- No
- Length:
- 13-1/4
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trap Material:
- Brass
- Trap Size:
- 1-1/4
- UPC:
- 020111088940
- Width:
- 2-1/2