1-1/4 x 12 in. Brass Threaded Extension Tube
1-1/4 x 12 in. Brass Threaded Extension Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- O.D. 1 1/4" x 12" 17 gauge threaded both ends tube
- Replaces existing 1 1/4" tube in basin drain
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 1-1/4
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- Length:
- 12
- Material:
- Brass
- Product Type:
- Extension Tube
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111041655