This product requires certification to purchase.

1-1/4 x 8 in. Brass Round Lavatory Drain with Overflow in Satin Nickel

JACLO

1-1/4 x 8 in. Brass Round Lavatory Drain with Overflow in Satin Nickel

  • Fast #
  • Part #J828-SN
  • Item #3845504
  • Manufacturer Part #828-SN
5 out of 5 Customer Rating
Brand image
JACLO

1-1/4 x 8 in. Brass Round Lavatory Drain with Overflow in Satin Nickel

  • Fast #
  • Part #J828-SN
  • Item #3845504
  • Manufacturer Part #828-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2 3/4" round contemporary finger touch top
  • Drain can be opened or closed in basin
  • Replaces standard pop-ups and p.o. plugs with rubber stoppers
  • Fits 11/2" opening (standard flange)
  • With overflow
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
IAPMO Listed:
No
Overflow Included:
Yes
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Strainer Diameter:
2-3/4
Tailpiece Length:
4-5/16
Tailpiece Style:
Straight
UPC:
020111976452