This product requires certification to purchase.

1-1/4 x 8 in. OD 17 ga Cleanout Plug Grid Drain Polished Chrome

JACLO

1-1/4 x 8 in. OD 17 ga Cleanout Plug Grid Drain Polished Chrome

  • Fast #
  • Part #J810-PCH
  • Item #2135198
  • Manufacturer Part #810-PCH
5 out of 5 Customer Rating
Brand image
JACLO

1-1/4 x 8 in. OD 17 ga Cleanout Plug Grid Drain Polished Chrome

  • Fast #
  • Part #J810-PCH
  • Item #2135198
  • Manufacturer Part #810-PCH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Grid strainer with 19 holes for fast draining
  • Fits 1 1/2" opening (standard flange)
  • Drain is always opened in basin
  • Without overflow
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Overflow Included:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Strainer Diameter:
2-1/4
Tailpiece Length:
5-3/4
Tailpiece Style:
Straight
UPC:
020111018121